SYSTEM PLAST
SYSTEM PLAST
VG-201-P095
SYSTEM PLAST SYSTEM PLAST
Description
VG-201-P095 RAIL BRACKET ; NON-RETURNABLE FIXED ZC PLD 9.5"
Adjustable Bracket; Fixed Guide Rail Adjustable Bracket; 9.5 IN L X 1.71 IN W X 0.56 IN H | 12 GA Thickness | 0.313 IN Slot; Use: Fixed Guide Rail; Steel
Part #
VG-201-P095
BDI #
341412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-201-P095/p/341412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.272
EAN
0787405169364
Product Group - BDI
M00134
Product Name
Adjustable Bracket
Part Description
Fixed Guide Rail Adjustable Bracket
Size
9.5 IN L X 1.71 IN W X 0.56 IN H | 12 GA Thickness | 0.313 IN Slot
Used For
Fixed Guide Rail
Material
Steel
Other Features
4 Slots | Zinc Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-201-P095
Manufacturer Internal Number
VG-201-P095
Weight / LBS
0.6
Long Description
Adjustable Bracket; Fixed Guide Rail Adjustable Bracket; 9.5 IN L X 1.71 IN W X 0.56 IN H | 12 GA Thickness | 0.313 IN Slot; Use: Fixed Guide Rail; Steel