SYSTEM PLAST
SYSTEM PLAST
VG-202TC-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-202TC-12
Transition Cap Assembly; Transition Cap Assembly; 1.4 IN Dia X 3.13 IN H | 0.5 IN Rod; Use: Guide Rail; Polyamide
Part #
VG-202TC-12
BDI #
341929
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-202TC-12/p/341929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
EAN
0787405169852
Product Group - BDI
M00134
Product Name
Transition Cap Assembly
Part Description
Transition Cap Assembly
Size
1.4 IN Dia X 3.13 IN H | 0.5 IN Rod
Used For
Guide Rail
Material
Polyamide
Other Features
Stainless Steel Eyelet and Nut | For Use on VG-202L Body
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Transition Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-202TC-12
Manufacturer Internal Number
VG-202TC-12
Weight / LBS
0.29
Long Description
Transition Cap Assembly; Transition Cap Assembly; 1.4 IN Dia X 3.13 IN H | 0.5 IN Rod; Use: Guide Rail; Polyamide