SYSTEM PLAST
SYSTEM PLAST
VG-203HS-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-203HS-12 ; SWIVEL CAP ASSEMBLY
Swivel Cap Assembly; Swivel Cap Assembly; 0.19 IN Dia X 2.08 IN W X 3.28 IN H / 0.5 IN Rod; Use: Guide Rail; Stainless Steel
Part #
VG-203HS-12
BDI #
20287972
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-203HS-12/p/20287972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405169913
Product Group - BDI
M00134
Product Name
Swivel Cap Assembly
Part Description
Swivel Cap Assembly
Size
0.19 IN Dia X 2.08 IN W X 3.28 IN H / 0.5 IN Rod
Used For
Guide Rail
Material
Stainless Steel
Other Features
Polyamide Knob / For Use on VG-203L Body
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Swivel Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-203HS-12
Manufacturer Internal Number
VG-203HS-12
Weight / LBS
0.58
Long Description
Swivel Cap Assembly; Swivel Cap Assembly; 0.19 IN Dia X 2.08 IN W X 3.28 IN H / 0.5 IN Rod; Use: Guide Rail; Stainless Steel