SYSTEM PLAST
SYSTEM PLAST
VG-203LTC-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-203LTC-12
Swivel Bracket; Swivel Bracket; 2.08 IN L X 3.29 IN W X 8.96 IN H; Use: Guide Rail; Polyamide
Part #
VG-203LTC-12
BDI #
341433
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-203LTC-12/p/341433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.327
EAN
0662288969587
Product Group - BDI
M00134
Product Name
Swivel Bracket
Part Description
Swivel Bracket
Size
2.08 IN L X 3.29 IN W X 8.96 IN H
Used For
Guide Rail
Material
Polyamide
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Swivel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-203LTC-12
Manufacturer Internal Number
VG-203LTC-12
Weight / LBS
0.72
Long Description
Swivel Bracket; Swivel Bracket; 2.08 IN L X 3.29 IN W X 8.96 IN H; Use: Guide Rail; Polyamide