SYSTEM PLAST
SYSTEM PLAST
VG-203Q-03-10-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-203Q-03-10-516 SWIVEL BRACKET ; NON-RETURNABLE SPSET 5/16"
Swivel Bracket; Swivel Top Speedset Bracket; 1.95 IN L X 3.29 IN W | 5/16 IN Tapped Rod; Use: Curves; Lane Changes and Combiner Areas; Polyamide
Part #
VG-203Q-03-10-516
BDI #
341438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-203Q-03-10-516/p/341438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.508
EAN
0787405484337
Product Group - BDI
M00134
Product Name
Swivel Bracket
Part Description
Swivel Top Speedset Bracket
Size
1.95 IN L X 3.29 IN W | 5/16 IN Tapped Rod
Used For
Curves; Lane Changes and Combiner Areas
Material
Polyamide
Other Features
3 Inch Sleeve | 0 to 1 Inch Travel | Stainless Steel Rod and Spring Assembly | PVC Push Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Swivel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-203Q-03-10-516
Weight / LBS
1.12
Long Description
Swivel Bracket; Swivel Top Speedset Bracket; 1.95 IN L X 3.29 IN W | 5/16 IN Tapped Rod; Use: Curves; Lane Changes and Combiner Areas; Polyamide