SYSTEM PLAST
SYSTEM PLAST
VG-204-A14-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-204-A14-S ADJUSTABLE SUPPORT BAR ; SS 1/4" X 8"
Adjustable Support Bar; Adjustable Support Bar; 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Stainless Steel
Part #
VG-204-A14-S
BDI #
341944
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-204-A14-S/p/341944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.318
EAN
0787405170513
Product Group - BDI
M00134
Product Name
Adjustable Support Bar
Part Description
Adjustable Support Bar
Size
8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
3 Slots
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-204-A14-S
Manufacturer Internal Number
VG-204-A14-S
Weight / LBS
0.7
Long Description
Adjustable Support Bar; Adjustable Support Bar; 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Stainless Steel