SYSTEM PLAST
SYSTEM PLAST
VG-204-D14-P
SYSTEM PLAST SYSTEM PLAST
Description
VG-204-D14-P ADJUSTABLE SUPPORT BAR ; NON-RETURNABLE PLT 1/4" X 8"
Adjustable Support Bar; Adjustable Support Bar; 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel
Part #
VG-204-D14-P
BDI #
341951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-204-D14-P/p/341951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.272
EAN
0787405170582
Product Group - BDI
M00134
Product Name
Adjustable Support Bar
Part Description
Adjustable Support Bar
Size
8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot
Used For
Used with Guide Rail
Material
Steel
Other Features
2 Slots | Zinc Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-204-D14-P
Weight / LBS
0.6
Long Description
Adjustable Support Bar; Adjustable Support Bar; 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Steel