SYSTEM PLAST
SYSTEM PLAST
VG-204F-45-316S
SYSTEM PLAST SYSTEM PLAST
Description
VG-204F-45-316S CONV MOUNTING BAR ; NON-RETURNABLE FLAT SS 3/16"
Mounting Bar; Mounting Bar; 4.5 IN L X 1 IN W; Use: Combination with Various Valu Guide Component; Stainless Steel
Part #
VG-204F-45-316S
BDI #
341955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-204F-45-316S/p/341955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.082
EAN
0787405170629
Product Group - BDI
M00134
Product Name
Mounting Bar
Part Description
Mounting Bar
Size
4.5 IN L X 1 IN W
Used For
Combination with Various Valu Guide Component
Material
Stainless Steel
Other Features
Includes 3/8 Inch Carriage Bolt and Washer
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-204F-45-316S
Manufacturer Internal Number
VG-204F-45-316S
Weight / LBS
0.18
Long Description
Mounting Bar; Mounting Bar; 4.5 IN L X 1 IN W; Use: Combination with Various Valu Guide Component; Stainless Steel