SYSTEM PLAST
SYSTEM PLAST
VG-205-E-316-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-205-E-316-S ANGLE BRACKET ; BRACKET 3/16" SS E
L Bracket; Double Slot Long Angle L Bracket - Metal; 3.25 IN L X 1.5 IN W X 7.75 IN H | 0.188 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel
Part #
VG-205-E-316-S
BDI #
341508
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-205-E-316-S/p/341508
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.306
EAN
0787405529304
Product Group - BDI
M00134
Product Name
L Bracket
Part Description
Double Slot Long Angle L Bracket - Metal
Size
3.25 IN L X 1.5 IN W X 7.75 IN H | 0.188 IN Thickness | 0.4 IN Slot
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
2 Slots
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-205-E-316-S
Manufacturer Internal Number
VG-205-E-316-S
Weight / LBS
0.62
Long Description
L Bracket; Double Slot Long Angle L Bracket - Metal; 3.25 IN L X 1.5 IN W X 7.75 IN H | 0.188 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel