SYSTEM PLAST
SYSTEM PLAST
VG-205-G-14-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-205-G-14-S ANGLE BRACKET ; NON-RETURNABLE BRACED SS
Angle Bracket; Braced Angle Bracket; 3.8 IN L X 1.5 IN W X 5 IN H | 0.25 IN Thickness | 0.4 IN Slot; Use: Maximum Support of Heavy Loads; Stainless Steel
Part #
VG-205-G-14-S
BDI #
341509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-205-G-14-S/p/341509
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.68
EAN
0787405171138
Product Group - BDI
M00134
Product Name
Angle Bracket
Part Description
Braced Angle Bracket
Size
3.8 IN L X 1.5 IN W X 5 IN H | 0.25 IN Thickness | 0.4 IN Slot
Used For
Maximum Support of Heavy Loads
Material
Stainless Steel
Other Features
Heavy Duty Base | 2 Slots
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-205-G-14-S
Manufacturer Internal Number
VG-205-G-14-S
Weight / LBS
1.5
Long Description
Angle Bracket; Braced Angle Bracket; 3.8 IN L X 1.5 IN W X 5 IN H | 0.25 IN Thickness | 0.4 IN Slot; Use: Maximum Support of Heavy Loads; Stainless Steel