SYSTEM PLAST
SYSTEM PLAST
VG-210F-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-210F-12 GUIDE RAIL BRACKET ; STD DTY PA NOLIP 1/2"
Bracket; Guide Rail Bracket; 1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Polyamide
Part #
VG-210F-12
BDI #
341517
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-210F-12/p/341517
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.215
EAN
0787405484962
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Guide Rail Bracket
Size
1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.5 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Polyamide
Other Features
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Without Positioning Lip
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-210F-12
Manufacturer Internal Number
VG-210F-12
Weight / LBS
0.5
Long Description
Bracket; Guide Rail Bracket; 1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.5 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Polyamide