SYSTEM PLAST
SYSTEM PLAST
VG-210FPP-58
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST VG-210FPP-58
Bracket; Guide Rail Bracket; 1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Polypropylene
Part #
VG-210FPP-58
BDI #
341521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-210FPP-58/p/341521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Guide Rail Bracket
Size
1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.625 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Polypropylene
Other Features
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Without Positioning Lip
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-210FPP-58
Weight / LBS
0.4
Long Description
Bracket; Guide Rail Bracket; 1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Polypropylene