SYSTEM PLAST
SYSTEM PLAST
VG-210Q-03-15-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-210Q-03-15-38 CONVEYOR BRACKET ; NON-RETURNABLE SPDSET FXD 3/8"
Bracket; Fixed Speedset Bracket; 1.62 IN L X 2.5 IN W | 0.375 IN Slot | 3/8 IN Tapped Rod; Use: Straight Running Conveyor; Polyamide
Part #
VG-210Q-03-15-38
BDI #
341527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-210Q-03-15-38/p/341527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.508
EAN
0787405171565
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Fixed Speedset Bracket
Size
1.62 IN L X 2.5 IN W | 0.375 IN Slot | 3/8 IN Tapped Rod
Used For
Straight Running Conveyor
Material
Polyamide
Other Features
3 Inch L Sleeve | 0 to 1.5 Inch Travel | Stainless Steel Rod | Spring Assembly | PVC Push Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-210Q-03-15-38
Weight / LBS
1.12
Long Description
Bracket; Fixed Speedset Bracket; 1.62 IN L X 2.5 IN W | 0.375 IN Slot | 3/8 IN Tapped Rod; Use: Straight Running Conveyor; Polyamide