SYSTEM PLAST
SYSTEM PLAST
VG-211-5-25-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-211-5-25-12 CONVEYOR BRACKET ; NON-RETURNABLE POST SS 5/16" HDW
Post Bracket; Post Bracket without Positioning Tabs; 2.5 IN H; Use: Holding Guide Rails; Stainless Steel
Part #
VG-211-5-25-12
BDI #
341535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-211-5-25-12/p/341535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
EAN
0787405172883
Product Group - BDI
M00134
Product Name
Post Bracket
Part Description
Post Bracket without Positioning Tabs
Size
2.5 IN H
Used For
Holding Guide Rails
Material
Stainless Steel
Other Features
0.5 Inch Pilot Hole | 0.313 Inch Hardware Size
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-211-5-25-12
Weight / LBS
0.4
Long Description
Post Bracket; Post Bracket without Positioning Tabs; 2.5 IN H; Use: Holding Guide Rails; Stainless Steel