SYSTEM PLAST
SYSTEM PLAST
VG-211Q-5-25-05-25-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-211Q-5-25-05-25-516 CONVEYOR BRACKET ; NON-RETURNABLE POST SPDSET 5/16"
Post Bracket; Speedset Post Bracket; 2.5 IN H | 0.313 IN Rod; Use: Used with Guide Rail; Stainless Steel
Part #
VG-211Q-5-25-05-25-516
BDI #
341964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-211Q-5-25-05-25-516/p/341964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.499
EAN
0787405173637
Product Group - BDI
M00134
Product Name
Post Bracket
Part Description
Speedset Post Bracket
Size
2.5 IN H | 0.313 IN Rod
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
5 Inch Sleeve | 0 to 2.5 Inch Travel | Without Tab
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-211Q-5-25-05-25-516
Weight / LBS
1.1
Long Description
Post Bracket; Speedset Post Bracket; 2.5 IN H | 0.313 IN Rod; Use: Used with Guide Rail; Stainless Steel