SYSTEM PLAST
SYSTEM PLAST
VG-211QT5-35-03-15-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-211QT5-35-03-15-516 CONVEYOR BRACKET ; NON-RETURNABLE POST SPDSET 5/16"
Speedset Post Bracket; 5/16 IN Tab/Hardware Size X 3 IN Sleeve L X 3.5 IN H X 1.5 IN Travel; Use: Used with VG-205 or VG-245 Angle Brackets; Stainless Steel
Part #
VG-211QT5-35-03-15-516
BDI #
24481302
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-211QT5-35-03-15-516/p/24481302
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.59
EAN
0787405486140
Product Group - BDI
M00134
Product Name
Speedset Post Bracket
Part Description
Speedset Post Bracket
Size
5/16 IN Tab/Hardware Size X 3 IN Sleeve L X 3.5 IN H X 1.5 IN Travel
Used For
Used with VG-205 or VG-245 Angle Brackets
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Bracket
Keyword String
Speedset Post
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.3
Long Description
Speedset Post Bracket; 5/16 IN Tab/Hardware Size X 3 IN Sleeve L X 3.5 IN H X 1.5 IN Travel; Use: Used with VG-205 or VG-245 Angle Brackets; Stainless Steel