SYSTEM PLAST
SYSTEM PLAST
VG-212J-9-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-212J-9-38 JOINTED ADJUSTING ROD ; NON-RETURNABLE SS 2EA/PAK
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.5 IN Dia X 9 IN L | 3/8-16 Tapped Thread; Use: Guide Rail Positioning; Stainless Steel
Part #
VG-212J-9-38
BDI #
341990
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-212J-9-38/p/341990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.268
EAN
0787405174795
Product Group - BDI
M00134
Product Name
Jointed Adjusting Rod
Part Description
Jointed Adjusting Rod- Tapped
Size
0.5 IN Dia X 9 IN L | 3/8-16 Tapped Thread
Used For
Guide Rail Positioning
Material
Stainless Steel
Other Features
Used with Valu Guide Bracket; Spacer and Rail Clamp
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Jointed Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-212J-9-38
Manufacturer Internal Number
VG-212J-9-38
Weight / LBS
0.58
Long Description
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.5 IN Dia X 9 IN L | 3/8-16 Tapped Thread; Use: Guide Rail Positioning; Stainless Steel