SYSTEM PLAST
SYSTEM PLAST
VG-212JQ-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-212JQ-38 JOINTED ROD ADAPTER ; NON-RETURNABLE SS 3/8" 2EA/PAK
Rod Adapter; Jointed Speedset Rod Adapter; 2.15 IN L X 0.75 IN OD | 3/8 IN Tap and Stud Thread; Use: Positioning Guided Rail; Stainless Steel
Part #
VG-212JQ-38
BDI #
341992
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-212JQ-38/p/341992
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.054
EAN
0787405174818
Product Group - BDI
M00134
Product Name
Rod Adapter
Part Description
Jointed Speedset Rod Adapter
Size
2.15 IN L X 0.75 IN OD | 3/8 IN Tap and Stud Thread
Used For
Positioning Guided Rail
Material
Stainless Steel
Other Features
Used with Valu Guide Bracket; Spacer and Rail Clamp
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Adapter
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-212JQ-38
Manufacturer Internal Number
VG-212JQ-38
Weight / LBS
0.12
Long Description
Rod Adapter; Jointed Speedset Rod Adapter; 2.15 IN L X 0.75 IN OD | 3/8 IN Tap and Stud Thread; Use: Positioning Guided Rail; Stainless Steel