SYSTEM PLAST
SYSTEM PLAST
VG-212JQ-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-212JQ-516 JOINTED ROD ADAPTER ; SS 5/16" 2EA/PAK
Rod Adapter; Jointed Speedset Rod Adapter; 2.15 IN L X 0.75 IN OD | 5/16 IN Tap and Stud Thread; Use: Positioning Guided Rail; Stainless Steel
Part #
VG-212JQ-516
BDI #
341993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-212JQ-516/p/341993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.064
EAN
0787405174832
Product Group - BDI
M00134
Product Name
Rod Adapter
Part Description
Jointed Speedset Rod Adapter
Size
2.15 IN L X 0.75 IN OD | 5/16 IN Tap and Stud Thread
Used For
Positioning Guided Rail
Material
Stainless Steel
Other Features
Used with Valu Guide Bracket; Spacer and Rail Clamp
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Adapter
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-212JQ-516
Manufacturer Internal Number
VG-212JQ-516
Weight / LBS
0.14
Long Description
Rod Adapter; Jointed Speedset Rod Adapter; 2.15 IN L X 0.75 IN OD | 5/16 IN Tap and Stud Thread; Use: Positioning Guided Rail; Stainless Steel