SYSTEM PLAST
SYSTEM PLAST
VG-213N-34-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-213N-34-01 GUIDE RAIL BRACKET ; NON-RETURNABLE SS NUT
Bracket; Stainless Steel Bracket; 1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.75 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
Part #
VG-213N-34-01
BDI #
341570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-213N-34-01/p/341570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0787405486423
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Stainless Steel Bracket
Size
1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.75 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Stainless Steel
Other Features
Stainless Steel Nut
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-213N-34-01
Manufacturer Internal Number
VG-213N-34-01
Weight / LBS
0.5
Long Description
Bracket; Stainless Steel Bracket; 1.38 IN L X 2.38 IN W X 6.33 IN H | 11 GA Thickness | 0.41 IN Slot | 0.75 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel