SYSTEM PLAST
SYSTEM PLAST
VG-213R-TOP-34
SYSTEM PLAST SYSTEM PLAST
Description
VG-213R-TOP-34 GUIDE RAIL BRACKET ; NON-RETURNABLE TOP ROT
Rotating Top; Rotating Top for Stainless Steel Bracket; 0.75 IN Rod; Use: Stainless Steel Bracket
Part #
VG-213R-TOP-34
BDI #
341576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-213R-TOP-34/p/341576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.127
EAN
0787405486942
Product Group - BDI
M00134
Product Name
Rotating Top
Part Description
Rotating Top for Stainless Steel Bracket
Size
0.75 IN Rod
Used For
Stainless Steel Bracket
Other Features
With Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rotating Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-213R-TOP-34
Weight / LBS
0.28
Long Description
Rotating Top; Rotating Top for Stainless Steel Bracket; 0.75 IN Rod; Use: Stainless Steel Bracket