https://www.bdiexpress.com/medias/INDVGEACSRYX-RT-TOP-BRKT-213RNTOP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4MXxpbWFnZS9qcGVnfGFHUmlMMmczTlM4eE1EYzJPRFEyTlRFek16VTVPQzlKVGtSV1IwVkJRMU5TV1ZoZlVsUmZWRTlRWDBKU1MxUmZNakV6VWs1VVQxQmZNekF3ZURNd01DNXFjR2N8ZDljZmNjZGNiYzgzNGJmZDcxYzgyMjAyM2IzODgxN2IxNmRkMzk4MzczMmU2OWVhZDA0NWJjOWIyNjRmZmMxMQ
SYSTEM PLAST
SYSTEM PLAST
VG-213RN-TOP-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-213RN-TOP-12 GUIDE RAIL BRACKET ; NON-RETURNABLE TOP ROT
Rotating Top; Rotating Top with Nut Fastener for Stainless Steel Bracket; 0.5 IN Rod; Use: Stainless Steel Bracket
Part #
VG-213RN-TOP-12
BDI #
341580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-213RN-TOP-12/p/341580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.082
EAN
0787405486744
Product Group - BDI
M00134
Product Name
Rotating Top
Part Description
Rotating Top with Nut Fastener for Stainless Steel Bracket
Size
0.5 IN Rod
Used For
Stainless Steel Bracket
Other Features
With Nut
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rotating Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-213RN-TOP-12
Weight / LBS
0.18
Long Description
Rotating Top; Rotating Top with Nut Fastener for Stainless Steel Bracket; 0.5 IN Rod; Use: Stainless Steel Bracket