SYSTEM PLAST
SYSTEM PLAST
VG-215-06-12T
SYSTEM PLAST SYSTEM PLAST
Description
VG-215-06-12T SUPPORT ROD ; NON-RETURNABLE MOUNT SS TUBE 1/2" X 6"
Support Rod; Support Rod; 0.5 IN OD X 6 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel
Part #
VG-215-06-12T
BDI #
341995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-215-06-12T/p/341995
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.068
EAN
0787405175112
Product Group - BDI
M00134
Product Name
Support Rod
Part Description
Support Rod
Size
0.5 IN OD X 6 IN L
Used For
Used with Cross Block; Holder and Clamp
Material
Stainless Steel
Other Features
Black Polyethylene Plug End Cap
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-215-06-12T
Weight / LBS
0.15
Long Description
Support Rod; Support Rod; 0.5 IN OD X 6 IN L; Use: Used with Cross Block; Holder and Clamp; Stainless Steel