SYSTEM PLAST
SYSTEM PLAST
VG-221-34
SYSTEM PLAST SYSTEM PLAST
Description
VG-221-34 GUIDE RAIL BRACKET ; NON-RETURNABLE PA 3/4" DIA
Bracket; Heavy Duty Guide Rail Bracket; 1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.75 IN Rod; Use: Used with Guide Rail; Polyamide
Part #
VG-221-34
BDI #
341594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-221-34/p/341594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.299
EAN
0787405175631
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Heavy Duty Guide Rail Bracket
Size
1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.75 IN Rod
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Mounting Bolt Centers up to 3 Inch
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-221-34
Manufacturer Internal Number
VG-221-34
Weight / LBS
0.66
Long Description
Bracket; Heavy Duty Guide Rail Bracket; 1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.75 IN Rod; Use: Used with Guide Rail; Polyamide