https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-221-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMHxpbWFnZS9qcGVnfGFEY3hMMmhtT0M4eE1EYzJPVFV4TmpZMU9EY3hPQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6SXlNVjh6TURCNE16QXdMbXB3Wnd8OTljOWQ1ZDI5YmM4OTM5YmUyNzA1MGNhYzkyMmI0YzlmMzgwYTk3YzM5MzEyYmFjMTcwOTk3MmU0ZDMzNWZiZA
SYSTEM PLAST
SYSTEM PLAST
VG-223-58-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-223-58-01 GUIDE RAIL BRACKET ; NON-RETURNABLE SS 5/8"
Bracket; Heavy Duty Stainless Steel Bracket; 1.51 IN L X 2.94 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
Part #
VG-223-58-01
BDI #
341616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-223-58-01/p/341616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.413
EAN
0787405487482
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Heavy Duty Stainless Steel Bracket
Size
1.51 IN L X 2.94 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Stainless Steel
Other Features
Polyamide Knob | Sanitary Design | Hi-Temp and Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-223-58-01
Weight / LBS
0.95
Long Description
Bracket; Heavy Duty Stainless Steel Bracket; 1.51 IN L X 2.94 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel