SYSTEM PLAST
SYSTEM PLAST
VG-223F-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-223F-01 GUIDE RAIL BRACKET ; NON-RETURNABLE 223F SS 4EA/PAK
Bracket; Heavy Duty Stainless Steel Bracket with Flat Slot; 1.51 IN L X 2.94 IN W X 9.45 IN H | 0.41 IN Slot; Use: Used with Guide Rail; Stainless Steel
Part #
VG-223F-01
BDI #
341618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-223F-01/p/341618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.435
EAN
0787405487505
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Heavy Duty Stainless Steel Bracket with Flat Slot
Size
1.51 IN L X 2.94 IN W X 9.45 IN H | 0.41 IN Slot
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
Sanitary Design | Hi-Temp and Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-223F-01
Manufacturer Internal Number
VG-223F-01
Weight / LBS
0.96
Long Description
Bracket; Heavy Duty Stainless Steel Bracket with Flat Slot; 1.51 IN L X 2.94 IN W X 9.45 IN H | 0.41 IN Slot; Use: Used with Guide Rail; Stainless Steel