SYSTEM PLAST
SYSTEM PLAST
VG-223R-58-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-223R-58-01 GUIDE RAIL BRACKET ; NON-RETURNABLE ROT
Bracket; Heavy Duty Rotating Stainless Steel Bracket; 1.51 IN L X 3.44 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel
Part #
VG-223R-58-01
BDI #
341634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-223R-58-01/p/341634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.435
EAN
0787405487819
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Heavy Duty Rotating Stainless Steel Bracket
Size
1.51 IN L X 3.44 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod
Used For
Where Lateral Adjustment is Needed in Guide Rail
Material
Stainless Steel
Other Features
Polyamide Knob | Sanitary Design | Hi-Temp and Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-223R-58-01
Manufacturer Internal Number
VG-223R-58-01
Weight / LBS
0.96
Long Description
Bracket; Heavy Duty Rotating Stainless Steel Bracket; 1.51 IN L X 3.44 IN W X 8.85 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Where Lateral Adjustment is Needed in Guide Rail; Stainless Steel