SYSTEM PLAST
SYSTEM PLAST
VG-223R-TOP-34
SYSTEM PLAST SYSTEM PLAST
Description
VG-223R-TOP-34 GUIDE RAIL BRACKET ; NON-RETURNABLE TOP
Bracket Rotating Top; Rotating Top for Heavy Duty Stainless Steel Bracket; 0.75 IN Rod; Use: Heavy Duty Stainless Steel Bracket
Part #
VG-223R-TOP-34
BDI #
341630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-223R-TOP-34/p/341630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.141
EAN
0787405488113
Product Group - BDI
M00134
Product Name
Bracket Rotating Top
Part Description
Rotating Top for Heavy Duty Stainless Steel Bracket
Size
0.75 IN Rod
Used For
Heavy Duty Stainless Steel Bracket
Other Features
With Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rotating Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-223R-TOP-34
Weight / LBS
0.31
Long Description
Bracket Rotating Top; Rotating Top for Heavy Duty Stainless Steel Bracket; 0.75 IN Rod; Use: Heavy Duty Stainless Steel Bracket