SYSTEM PLAST
SYSTEM PLAST
VG-232J-8-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-232J-8-516 JOINTED ADJUSTING ROD ; NON-RETURNABLE SS 5/8" X 8" L 5/16-18
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.625 IN Dia X 8 IN L | 5/16-18 Tapped Thread; Use: Used with Valu Guide Bracket; Spacer and Rail Clamp; Stainless Steel
Part #
VG-232J-8-516
BDI #
342025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-232J-8-516/p/342025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.358
EAN
0787405176836
Product Group - BDI
M00134
Product Name
Jointed Adjusting Rod
Part Description
Jointed Adjusting Rod- Tapped
Size
0.625 IN Dia X 8 IN L | 5/16-18 Tapped Thread
Used For
Used with Valu Guide Bracket; Spacer and Rail Clamp
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Jointed Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-232J-8-516
Weight / LBS
0.78
Long Description
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.625 IN Dia X 8 IN L | 5/16-18 Tapped Thread; Use: Used with Valu Guide Bracket; Spacer and Rail Clamp; Stainless Steel