SYSTEM PLAST
SYSTEM PLAST
VG-238-S58-03
SYSTEM PLAST SYSTEM PLAST
Description
VG-238-S58-03 ADJUSTING ROD ; POR NON-RETURNABLE THREADED SS
Leveler Threaded Rod; Threaded Rod; 3/4-10 Thread X 3 FT L | 5/8-11 Stem Thread; Use: Used With Valu Guide Socket Style Adjustable Leveler; Stainless Steel
Part #
VG-238-S58-03
BDI #
342029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-238-S58-03/p/342029
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.451
EAN
0787405177123
Product Group - BDI
M00134
Product Name
Leveler Threaded Rod
Part Description
Threaded Rod
Size
3/4-10 Thread X 3 FT L | 5/8-11 Stem Thread
Used For
Used With Valu Guide Socket Style Adjustable Leveler
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Threaded
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-238-S58-03
Manufacturer Internal Number
VG-238-S58-03
Weight / LBS
3.2
Long Description
Leveler Threaded Rod; Threaded Rod; 3/4-10 Thread X 3 FT L | 5/8-11 Stem Thread; Use: Used With Valu Guide Socket Style Adjustable Leveler; Stainless Steel