SYSTEM PLAST
SYSTEM PLAST
VG-245-HDW-01-S516
SYSTEM PLAST SYSTEM PLAST
Description
VG-245-HDW-01-S516 HARDWARE ASSEMBLY ; NON-RETURNABLE SS 245 BKT
Hardware Assembly; Hardware Assembly; 0.313 IN; Use: VG-245 Bracket Assembly; Stainless Steel
Part #
VG-245-HDW-01-S516
BDI #
341646
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-245-HDW-01-S516/p/341646
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.018
EAN
0787405177352
Product Group - BDI
M00134
Product Name
Hardware Assembly
Part Description
Hardware Assembly
Size
0.313 IN
Used For
VG-245 Bracket Assembly
Material
Stainless Steel
Other Features
5/16 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Hardware
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-245-HDW-01-S516
Weight / LBS
0.04
Long Description
Hardware Assembly; Hardware Assembly; 0.313 IN; Use: VG-245 Bracket Assembly; Stainless Steel