SYSTEM PLAST
SYSTEM PLAST
VG-245-J-BK
SYSTEM PLAST SYSTEM PLAST
Description
VG-245-J-BK L ; BRACKET
L Bracket; Double Slot Molded Plastic L Bracket; 1.56 IN L X 3.6 IN W X 5.85 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide
Part #
VG-245-J-BK L
BDI #
341649
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-245-J-BK/p/341649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.132
EAN
0787405177390
Product Group - BDI
M00134
Product Name
L Bracket
Part Description
Double Slot Molded Plastic L Bracket
Size
1.56 IN L X 3.6 IN W X 5.85 IN H | 0.33 IN Slot
Used For
Where Greater Vertical Adjustment is Required in Guide Rail
Material
Polyamide
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-245-J-BK
Manufacturer Internal Number
VG-245-J-BK
Weight / LBS
0.3
Long Description
L Bracket; Double Slot Molded Plastic L Bracket; 1.56 IN L X 3.6 IN W X 5.85 IN H | 0.33 IN Slot; Use: Where Greater Vertical Adjustment is Required in Guide Rail; Polyamide