SYSTEM PLAST
SYSTEM PLAST
VG-252-4-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-252-4-38 ADJUSTING ROD ; NON-RETURNABLE SS 1/2" 2EA/PAK
Support Rod; Stainless Steel Rod; 0.5 IN OD X 4 IN L; Use: Used with VG-011-01 P- Plastic Rail Clamp; Stainless Steel
Part #
VG-252-4-38
BDI #
342031
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-252-4-38/p/342031
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
EAN
0787405184435
Product Group - BDI
M00134
Product Name
Support Rod
Part Description
Stainless Steel Rod
Size
0.5 IN OD X 4 IN L
Used For
Used with VG-011-01 P- Plastic Rail Clamp
Material
Stainless Steel
Other Features
3/8 Inch Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Support
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-252-4-38
Manufacturer Internal Number
VG-252-4-38
Weight / LBS
0.3
Long Description
Support Rod; Stainless Steel Rod; 0.5 IN OD X 4 IN L; Use: Used with VG-011-01 P- Plastic Rail Clamp; Stainless Steel