https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-RMT-253K-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNXxpbWFnZS9qcGVnfGFHTmhMMmcwWlM4eE1EYzJOalU0TXpJMk56TTFPQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlTVFZSZk1qVXpTMTh6TURCNE16QXdMbXB3Wnd8OWJkMDUwZjEyNzVkYjQzNjRmZGIyN2VhMjU4ZDcyOTdiNWIyNDI0NmNiYmFiZDM0Mzc4MTAxMDIxM2ViYTI3OQ
SYSTEM PLAST
SYSTEM PLAST
VG-253K-S-34
SYSTEM PLAST SYSTEM PLAST
Description
VG-253K-S-34 GUIDE RAIL BRACKET ; NON-RETURNABLE W/KNOB SS 3/4"
Bracket; Bracket with Hand Knob; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel
Part #
VG-253K-S-34
BDI #
341659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-253K-S-34/p/341659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.213
EAN
0787405488199
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Bracket with Hand Knob
Size
1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod
Used For
Holding and Positioning the Rod
Material
Stainless Steel
Other Features
Heavy Duty | Polyamide Hand Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Rod Mount
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-253K-S-34
Weight / LBS
0.46
Long Description
Bracket; Bracket with Hand Knob; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel