https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-RMT-253N-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyOHxpbWFnZS9qcGVnfGFETmpMMmd6TUM4eE1EYzJPREUzTnprNE56WXhOQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlTVFZSZk1qVXpUbDh6TURCNE16QXdMbXB3Wnd8YmQ2MWQyZmQ1YmZlMjBkOTNmNDk0OTAzMWFmY2E5NWEwZWEzNGY5NTA0OGJmYTU1OThkYzExMTMwZGFjZDQwNw
SYSTEM PLAST
SYSTEM PLAST
VG-253N-S-34
SYSTEM PLAST SYSTEM PLAST
Description
VG-253N-S-34 GUIDE RAIL BRACKET ; NON-RETURNABLE EYELET NUT 3/4"
Bracket; Bracket with Eyelet and Nut; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel
Part #
VG-253N-S-34
BDI #
341662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-253N-S-34/p/341662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.168
EAN
0787405488236
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Bracket with Eyelet and Nut
Size
1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod
Used For
Holding and Positioning the Rod
Material
Stainless Steel
Other Features
Heavy Duty | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Rod Mount
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-253N-S-34
Weight / LBS
0.37
Long Description
Bracket; Bracket with Eyelet and Nut; 1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel