SYSTEM PLAST
SYSTEM PLAST
VG-254K-S-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-254K-S-12
Rod Mount Bracket; Small Bracket with Hand Knob; 1.13 IN L X 1.56 IN W X 4 IN H | 10 GA Thickness | 0.5 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel
Part #
VG-254K-S-12
BDI #
341665
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-254K-S-12/p/341665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.141
EAN
0787405188235
Product Group - BDI
M00134
Product Name
Rod Mount Bracket
Part Description
Small Bracket with Hand Knob
Size
1.13 IN L X 1.56 IN W X 4 IN H | 10 GA Thickness | 0.5 IN Rod
Used For
Holding and Positioning the Rod
Material
Stainless Steel
Other Features
Heavy Duty | Stainless Steel Eyelet | Polyamide Hand Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Rod Mount
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-254K-S-12
Manufacturer Internal Number
VG-254K-S-12
Weight / LBS
0.32
Long Description
Rod Mount Bracket; Small Bracket with Hand Knob; 1.13 IN L X 1.56 IN W X 4 IN H | 10 GA Thickness | 0.5 IN Rod; Use: Holding and Positioning the Rod; Stainless Steel