SYSTEM PLAST
SYSTEM PLAST
VG-280-M8F
SYSTEM PLAST SYSTEM PLAST
Description
VG-280-M8F
Bracket Hand Knob; Female Bracket Hand Knob; 1.48 IN L X 2 IN W; Use: Bracket; Polyamide
Part #
VG-280-M8F
BDI #
342035
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-280-M8F/p/342035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0.045
EAN
0787405488298
Product Group - BDI
M00134
Product Name
Bracket Hand Knob
Part Description
Female Bracket Hand Knob
Size
1.48 IN L X 2 IN W
Used For
Bracket
Material
Polyamide
Other Features
M8 Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Knob
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-280-M8F
Manufacturer Internal Number
VG-280-M8F
Weight / LBS
0.1
Long Description
Bracket Hand Knob; Female Bracket Hand Knob; 1.48 IN L X 2 IN W; Use: Bracket; Polyamide