SYSTEM PLAST
SYSTEM PLAST
VG-290
SYSTEM PLAST SYSTEM PLAST
Description
VG-290 BRACKET SPACER ; PA W/O LIP 202/210 10EA/BOX
Bracket Spacer; Spacer; 1.7 IN L X 3 IN H; Use: Bracket; Polyamide
Part #
VG-290
BDI #
342050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-290/p/342050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.044
EAN
0787405192324
Product Group - BDI
M00134
Product Name
Bracket Spacer
Part Description
Spacer
Size
1.7 IN L X 3 IN H
Used For
Bracket
Material
Polyamide
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-290
Manufacturer Internal Number
VG-290
Weight / LBS
0.1
Long Description
Bracket Spacer; Spacer; 1.7 IN L X 3 IN H; Use: Bracket; Polyamide