SYSTEM PLAST
SYSTEM PLAST
VG-305-T2.0
SYSTEM PLAST SYSTEM PLAST
Description
VG-305-T2.0
Post Cap; Side Mount Post Cap; 3.69 IN W X 6.81 IN H; Use: Holds Support Legs Made of 1.5 Inch Pipe; 1.5 Inch Square Tubing; 2 Inch OD Tubing; Polyamide
Part #
VG-305-T2.0
BDI #
342506
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-305-T2-0/p/342506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.318
EAN
0787405193451
Product Group - BDI
M00134
Product Name
Post Cap
Part Description
Side Mount Post Cap
Size
3.69 IN W X 6.81 IN H
Used For
Holds Support Legs Made of 1.5 Inch Pipe; 1.5 Inch Square Tubing; 2 Inch OD Tubing
Material
Polyamide
Other Features
2 Inch OD Tube | Stainless Steel Fastener | Static Load 4400 LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Side Mount Post
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-305-T2.0
Manufacturer Internal Number
VG-305-T2.0
Weight / LBS
0.7
Long Description
Post Cap; Side Mount Post Cap; 3.69 IN W X 6.81 IN H; Use: Holds Support Legs Made of 1.5 Inch Pipe; 1.5 Inch Square Tubing; 2 Inch OD Tubing; Polyamide