SYSTEM PLAST
SYSTEM PLAST
VG-307SQ-T1.50
SYSTEM PLAST SYSTEM PLAST
Description
VG-307SQ-T1.50 SIDE MOUNT POST CAP ; NON-RETURNABLE PA 1.5" SQ TUBE 4EA/PAK
Post Cap; Post Cap; 3.92 IN L X 3.92 IN W X 2.98 IN H; Use: Holds Support Legs Made of 1.5 Inch Pipe or 2 Inch OD Tubing; Polyamide
Part #
VG-307SQ-T1.50
BDI #
342512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-307SQ-T1-50/p/342512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.363
EAN
0787405193512
Product Group - BDI
M00134
Product Name
Post Cap
Part Description
Post Cap
Size
3.92 IN L X 3.92 IN W X 2.98 IN H
Used For
Holds Support Legs Made of 1.5 Inch Pipe or 2 Inch OD Tubing
Material
Polyamide
Other Features
1.5 Inch Square Tube | Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Post
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-307SQ-T1.50
Manufacturer Internal Number
VG-307SQ-T1.50
Weight / LBS
0.8
Long Description
Post Cap; Post Cap; 3.92 IN L X 3.92 IN W X 2.98 IN H; Use: Holds Support Legs Made of 1.5 Inch Pipe or 2 Inch OD Tubing; Polyamide