SYSTEM PLAST
SYSTEM PLAST
VG-3080-R150
SYSTEM PLAST SYSTEM PLAST
Description
VG-3080-R150 CONVEYOR TEE LEG TIE ; NON-RETURNABLE
Post Cap; 65MM External DIA X 100MM L; Polyamide
Part #
VG-3080-R150
BDI #
24480102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-3080-R150/p/24480102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.363
EAN
0787405118980
Product Group - BDI
M00134
Product Name
Post Cap
Part Description
Post Cap
Size
65MM External DIA X 100MM L
Material
Polyamide
Other Features
VG-3080 Series | Leg Support Head | Reinforced Polyamide Material | Screw, Nut, and Washer in Stainless Steel | For 1-1/2 Inch Pipe
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Cap
Keyword String
Post
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.8
Long Description
Post Cap; 65MM External DIA X 100MM L; Polyamide