https://www.bdiexpress.com/medias/INDREXXXXXXX-24480780-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1TOHhNRE00T1RVMU1UTTBPVGM1TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalEwT0RBM09EQmZNekF3ZURNd01DNXFjR2N8NTg4NGVmYmFiMTczZDlkZDA4NmUwYmY2ZjA1YTIxNWYzZTI3ZTQ3ODE5MTQxODNlMTg5MDIzNTc5NmVhZWNiNA
SYSTEM PLAST
SYSTEM PLAST
VG-3080-R200
SYSTEM PLAST SYSTEM PLAST
Description
VG-3080-R200 CONVEYOR TEE LEG TIE ; NON-RETURNABLE
Post Cap; 76MM External DIA X 100MM L; Polyamide
Part #
VG-3080-R200
BDI #
24480780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-3080-R200/p/24480780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.363
EAN
0787405118966
Product Group - BDI
M00134
Product Name
Post Cap
Part Description
Post Cap
Size
76MM External DIA X 100MM L
Material
Polyamide
Other Features
VG-3080 Series | Leg Support Head | Reinforced Polyamide Material | Screw, Nut, and Washer in Stainless Steel | For 2 Inch Pipe
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Cap
Keyword String
Post
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.8
Long Description
Post Cap; 76MM External DIA X 100MM L; Polyamide