SYSTEM PLAST
SYSTEM PLAST
VG-311-T2020
SYSTEM PLAST SYSTEM PLAST
Description
VG-311-T2020 CONVEYOR TEE LEG TIE ; NON-RETURNABLE PA 2" TUBING 2EA/PAK
Tee Joint; Tee Leg Tie; 3.3 IN L X 2.65 IN W X 5.3 IN H; Use: Used with Conveyor Support Legs; Polyamide
Part #
VG-311-T2020
BDI #
342516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-311-T2020/p/342516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.357
EAN
0787405194168
Product Group - BDI
M00134
Product Name
Tee Joint
Part Description
Tee Leg Tie
Size
3.3 IN L X 2.65 IN W X 5.3 IN H
Used For
Used with Conveyor Support Legs
Material
Polyamide
Other Features
Ties Conveyor Support Legs at 90 Deg for Reinforcement | Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Tee
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-311-T2020
Manufacturer Internal Number
VG-311-T2020
Weight / LBS
0.8
Long Description
Tee Joint; Tee Leg Tie; 3.3 IN L X 2.65 IN W X 5.3 IN H; Use: Used with Conveyor Support Legs; Polyamide