SYSTEM PLAST
SYSTEM PLAST
VG-501B-01-SM16
SYSTEM PLAST SYSTEM PLAST
Description
VG-501B-01-SM16 CONVEYOR LEVELER ; NON-RETURNABLE SCKT PA SS
Leveler Base; Socket Style Adjustable Leveler Standard Base; 2.38 IN Dia X 1.37 IN H | M16 Stem Thread; Use: Conveyor and Machinery Support; Polyamide
Part #
VG-501B-01-SM16
BDI #
342930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-501B-01-SM16/p/342930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.095
EAN
0787405239166
Product Group - BDI
M00134
Product Name
Leveler Base
Part Description
Socket Style Adjustable Leveler Standard Base
Size
2.38 IN Dia X 1.37 IN H | M16 Stem Thread
Used For
Conveyor and Machinery Support
Material
Polyamide
Other Features
Stainless Steel Threaded Ball | Static Load 2000 LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Base
Keyword String
Leveler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-501B-01-SM16
Weight / LBS
0.2
Long Description
Leveler Base; Socket Style Adjustable Leveler Standard Base; 2.38 IN Dia X 1.37 IN H | M16 Stem Thread; Use: Conveyor and Machinery Support; Polyamide