SYSTEM PLAST
SYSTEM PLAST
VG-504
SYSTEM PLAST SYSTEM PLAST
Description
VG-504
Leveler Vibration Pad; Vibration Pad; 2.08 IN Dia X 0.2 IN Thickness; Use: VG-501 Series Leveler; Neoprene
Part #
VG-504
BDI #
342948
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-504/p/342948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.018
EAN
0787405242319
Product Group - BDI
M00134
Product Name
Leveler Vibration Pad
Part Description
Vibration Pad
Size
2.08 IN Dia X 0.2 IN Thickness
Used For
VG-501 Series Leveler
Material
Neoprene
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Vibration
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-504
Manufacturer Internal Number
VG-504
Weight / LBS
0.04
Long Description
Leveler Vibration Pad; Vibration Pad; 2.08 IN Dia X 0.2 IN Thickness; Use: VG-501 Series Leveler; Neoprene