SYSTEM PLAST
SYSTEM PLAST
VG-550-B38
SYSTEM PLAST SYSTEM PLAST
Description
VG-550-B38 LEVELER THREADED TUBE END ; NON-RETURNABLE PA RND 3/8-16 10EA/BOX
Leveler Threaded Tube End; Round Threaded Tube End; 1.5 IN OD X 1.71 IN L | 3/8-16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
VG-550-B38
BDI #
343417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-550-B38/p/343417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.054
EAN
0787405254633
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Round Threaded Tube End
Size
1.5 IN OD X 1.71 IN L | 3/8-16 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1-1/2 Inch Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-550-B38
Manufacturer Internal Number
VG-550-B38
Weight / LBS
0.12
Long Description
Leveler Threaded Tube End; Round Threaded Tube End; 1.5 IN OD X 1.71 IN L | 3/8-16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide