SYSTEM PLAST
SYSTEM PLAST
VG-561-B34
SYSTEM PLAST SYSTEM PLAST
Description
VG-561-B34 LEVELER THREADED TUBE END ; NON-RETURNABLE PA RECT 3/4-10 4EA/PAK
Leveler Threaded Tube End; Square Threaded Tube End; 1.95 IN L X 3 IN W X 2 IN H | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
VG-561-B34
BDI #
343466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-561-B34/p/343466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.156
EAN
0787405497108
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Square Threaded Tube End
Size
1.95 IN L X 3 IN W X 2 IN H | 3/4-10 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
3 Inch L X 2 Inch W Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-561-B34
Manufacturer Internal Number
VG-561-B34
Weight / LBS
0.34
Long Description
Leveler Threaded Tube End; Square Threaded Tube End; 1.95 IN L X 3 IN W X 2 IN H | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide