SYSTEM PLAST
SYSTEM PLAST
VG-592B-01-S12
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST VG-592B-01-S12
Leveler Base; Socket Style Adjustable Leveler Solid Metal Base; 1.88 IN Dia X 1.13 IN H | 1/2-13 Stem Thread; Use: Conveyor and Machinery Support; Stainless Steel
Part #
VG-592B-01-S12
BDI #
343480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-592B-01-S12/p/343480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
Product Group - BDI
M00134
Product Name
Leveler Base
Part Description
Socket Style Adjustable Leveler Solid Metal Base
Size
1.88 IN Dia X 1.13 IN H | 1/2-13 Stem Thread
Used For
Conveyor and Machinery Support
Material
Stainless Steel
Other Features
Static Load 5000 LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Base
Keyword String
Leveler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-592B-01-S12
Weight / LBS
0.4
Long Description
Leveler Base; Socket Style Adjustable Leveler Solid Metal Base; 1.88 IN Dia X 1.13 IN H | 1/2-13 Stem Thread; Use: Conveyor and Machinery Support; Stainless Steel