SYSTEM PLAST
SYSTEM PLAST
VG-615A-12-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-615A-12-12 SENSOR MOUNTING ASSEMBLY ; NON-RETURNABLE
Sensor Mounting Assembly; Sensor Mounting Assembly; 6 IN L X 6 IN W | 0.5 IN Rod | 0.5 IN Accessory Bore; Use: Holding Sensor; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
Part #
VG-615A-12-12
BDI #
342061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-615A-12-12/p/342061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
EAN
0787405260504
Product Group - BDI
M00134
Product Name
Sensor Mounting Assembly
Part Description
Sensor Mounting Assembly
Size
6 IN L X 6 IN W | 0.5 IN Rod | 0.5 IN Accessory Bore
Used For
Holding Sensor
Material
Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap
Other Features
Consist Cross Block; Reflector Mount; T-Clamp; Support Rod | With Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Sensor Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-615A-12-12
Weight / LBS
0.4
Long Description
Sensor Mounting Assembly; Sensor Mounting Assembly; 6 IN L X 6 IN W | 0.5 IN Rod | 0.5 IN Accessory Bore; Use: Holding Sensor; Thermoplastic Part | Stainless Steel Tube with Plastic Insert Cap