SYSTEM PLAST
SYSTEM PLAST
VG-617-12M
SYSTEM PLAST SYSTEM PLAST
Description
VG-617-12M TEE CLAMP ; NON-RETURNABLE PA 12MM
T-Clamp; 2.24 IN L X 1.18 IN W; Use: For Light Duty Rod Type Guide Rail Systems and VG-615 Series Accessory Holder Assembly; Polyamide
Part #
VG-617-12M
BDI #
341669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-617-12M/p/341669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.045
EAN
0787405497238
Product Group - BDI
M00134
Product Name
T-Clamp
Part Description
T-Clamp
Size
2.24 IN L X 1.18 IN W
Used For
For Light Duty Rod Type Guide Rail Systems and VG-615 Series Accessory Holder Assembly
Material
Polyamide
Other Features
12MM Rod Diameter Reinforced Polyamide Body | Stainless Steel Fasteners
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
T-Clamp
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.1
Long Description
T-Clamp; 2.24 IN L X 1.18 IN W; Use: For Light Duty Rod Type Guide Rail Systems and VG-615 Series Accessory Holder Assembly; Polyamide